The store will not work correctly when cookies are disabled.
-
LAMA2-14-QY
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
LAMA2-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA2-14-QY Mech Con, One Hole
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
PCSB4-2S-12Y
Panduit Terminal Blocks, Pan-Lug Mechanical Series
MFG Item Number
PCSB4-2S-12Y
Series
Pan-Lug Mechanical
Product Description
Pan-Lug PCSB4-2S-12Y Multi-Tap Mech Con
Specifications
Specifications
Number of Poles |
2 |
Connection Type |
Screw Clamp |
UL Voltage |
600 VAC |
CSA Voltage |
600 VAC |
Spacing Ctr. - Ctr. |
13.46 mm |
Color |
Clear |
-
CXS125-14-Q
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
CXS125-14-Q
Series
Pan-Lug Mechanical
Product Description
Pan-Lug CXS125-14-Q Mech Con-Lugs, Fixe
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LAM4SB600-38-1Y
MFG Item Number
LAM4SB600-38-1Y
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAM4SB600-38-1Y Mech Con, Two H
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
4 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LAMA1/0-14-QY
MFG Item Number
LAMA1/0-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA1/0-14-QY Mech Con, 1-Hole
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LAMA250-56-QY
MFG Item Number
LAMA250-56-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA250-56-QY Mech Con, One Hol
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
250 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
LAMA6-14-QY
Panduit Terminals, Pan-Lug Mechanical Series
MFG Item Number
LAMA6-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA6-14-QY Mech Con, One Hole
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
Item Number
LAMA2/0-14-QY
MFG Item Number
LAMA2/0-14-QY
Series
Pan-Lug Mechanical
Product Description
Pan-Lug LAMA2/0-14-QY Mech Con, One Hol
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML8-CY
Panduit Terminals, Pan-Lug Mechanical Series
Series
Pan-Lug Mechanical
Product Description
Cu Mech Lug, 14 SOL-8 STR, 3/16Stud, PK100
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
8 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CO70-14SL-QY
Series
Pan-Lug Mechanical
Product Description
Cu, MechLug, 2H, 1B, OFT, 8-2A, 1/4S, PK25
Specifications
Specifications
Min Conductor Range |
12 AWG |
Max Conductor Range |
1 AWG |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Pan-Lug Mechanical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved